Shop All Trolleys
Magna Lifting Products
1 ton Push Trolley, Heavy Duty
Mfr # PTR100
Zoro # G309443215
product price: $240.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Wheel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Lifting Products
- MFR # PTR100
- Zoro # G309443215
- Country of Origin Korea, Republic of
- Category Trolleys
Details
Trolley Item | Push Trolley |
Load Capacity | 1 Ton |
Wheel Material | Steel |
Description
1 ton Push Trolley - Heavy Duty, Industrial Grade Design, Load Tested to 150% of Rated Capacity, Anti-Drop Lugs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 280 lb. (29XW85)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow (EET4-906-8)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- MAGNA LIFTING PRODUCTS 2 ton Push Trolley, Heavy Duty (PTR200)
- MAGNA LIFTING PRODUCTS 1/2 ton Push Trolley, Heavy Duty (PTR050)
- MAGNA LIFTING PRODUCTS 20 ton Push Trolley, Heavy Duty (PTR2000)
- MAGNA LIFTING PRODUCTS 1 ton Geared Trolley, Heavy Duty (GTR100)
- MAGNA LIFTING PRODUCTS 5 ton Geared Trolley, Heavy Duty (GTR500)
- BISON LIFTING EQUIPMENT 1/2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT005-ATP)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- Magna Lifting Products Hoists