Shop All Lever Chain Hoists
Magna Lifting Products
1 ton Capacity, Lever Hoist, MAGNA, 10' Lift
Mfr # LH10010
Zoro # G209443223
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Lifting Products
- MFR # LH10010
- Zoro # G209443223
- Country of Origin Korea, Republic of
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 1 Ton |
Hoist Lift | 10 ft |
Material | Steel |
Description
1 ton Capacity - Lever Hoist - MAGNA - 10' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50302BK)
- HORIZON GLOBAL Fulton 2" x 20' Heavy Duty Winch Strap and Hook, Display Pack (WS20HD0600)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000002)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- MAGNA LIFTING PRODUCTS 3 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH30010)
- MAGNA LIFTING PRODUCTS 2 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH20005)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- MAGNA LIFTING PRODUCTS 6 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH60015)
- MAGNA LIFTING PRODUCTS 3/4 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH07515)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-15)
- Magna Lifting Products Hoists