Shop All Blind Rivets
Magna-Grips
Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK
Mfr # MGPT-R8-10G-PKT
Zoro # G3688727
original price:
$5.55
10% off
new price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.062 in to 0.625 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna-Grips
- MFR # MGPT-R8-10G-PKT
- Zoro # G3688727
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 2.005 in |
Head Height | 0.109 in |
Hole Size | .261-.272 |
Head Dia. | .531-.594 |
Head Diameter | 0.563 in |
Minimum Hole Diameter | 0.261 in |
Overall Length | 2 7/64 in |
Maximum Hole Diameter | 0.272 in |
Details
Item | Blind Rivet |
Head Type | Truss |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.062 in to 0.625 in |
System of Measurement | Inch |
Single Shear Strength (Lbs.) | 2,500 lb |
Tensile Strength (Lb.) | 2,200 lb |
Shear Strength | 2,500 lb |
Manufacturer Location | Made in USA* |
Finish | Zinc Plated |
Description
Lock Bolt, System of Measurement Inch, Rivet Diameter 1/4 in, Overall Length 2 7/64 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Truss, Head Diameter 0.563 in, Head Height 0.109 in, Maximum Hole Diameter 0.272 in, Minimum Hole Diameter 0.261 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCY0, Rivet Length 2.005 in, Shear Strength 2,500 lb, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (N01200.075.1000)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (37C200KFC)
- MIDWEST FASTENER 3/18"-16 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54764)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGPB-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 1/4 in Dia., 2.015 in L, Steel Body, 10 PK (MGPB-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34140.012.0043)
- Magna-Grips Blind Rivets