Shop All Blind Rivets
Magna-Grips
Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK
Mfr # MGP98T-R6-20G-PKT
Zoro # G3603643
original price:
$4.99
10% off
new price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural Button
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.312 in to 10.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna-Grips
- MFR # MGP98T-R6-20G-PKT
- Zoro # G3603643
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 2.385 in |
Head Height | 0.098 in |
Head Dia. | .450-.488 |
Hole Size | .191-.201 |
Overall Length | 2 31/64 in |
Minimum Hole Diameter | 0.191 in |
Maximum Hole Diameter | 0.201 in |
Head Diameter | 0.469 in |
Details
Item | Blind Rivet |
Head Type | Structural Button |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.312 in to 10.125 in |
System of Measurement | Inch |
For Use With | 6NCX0, 6NCX2, 6NCX8 |
Tensile Strength (Lb.) | 1,200 lb |
Single Shear Strength (Lbs.) | 1,300 lb |
Manufacturer Location | Made in USA* |
Shear Strength | 1,300 lb |
Finish | Zinc Plated |
Description
Lock Bolt, System of Measurement Inch, Rivet Diameter 3/16 in, Overall Length 2 31/64 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Button, Head Diameter 0.469 in, Head Height 0.098 in, Maximum Hole Diameter 0.201 in, Minimum Hole Diameter 0.191 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCX8, Rivet Length 2.385 in, Shear Strength 1,300 lb, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG014)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24525CH)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Steel Zinc, 1/4" Hex W, 150 PK (143208HM)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07902)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 1/4 in Dia., 2.015 in L, Steel Body, 10 PK (MGPB-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGPB-R6-10G-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34142.012.0048)
- Magna-Grips Blind Rivets