Shop All Blind Rivets
Magna-Grips
Blind Rivet, Structural Button Head, 1/4 in Dia., 2.015 in L, Steel Body, 10 PK
Mfr # MGPB-R8-10G-PKT
Zoro # G3706473
product price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural Button
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.062 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna-Grips
- MFR # MGPB-R8-10G-PKT
- Zoro # G3706473
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 2.015 in |
Head Height | 0.144 in |
Hole Size | .261-.272 |
Head Dia. | .475-.525 |
Minimum Hole Diameter | 0.261 in |
Head Diameter | 0.5 in |
Maximum Hole Diameter | 0.272 in |
Overall Length | 2 5/32 in |
Details
Item | Blind Rivet |
Head Type | Structural Button |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.062 in to 0.625 in |
System of Measurement | Inch |
Tensile Strength (Lb.) | 2,200 lb |
Single Shear Strength (Lbs.) | 2,500 lb |
Manufacturer Location | Made in USA* |
Finish | Zinc Plated |
Shear Strength | 2,500 lb |
For Use With | 6NCX0, 6NCX2, 6NCY0 |
Description
Lock Bolt, System of Measurement Inch, Rivet Diameter 1/4 in, Overall Length 2 5/32 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Button, Head Diameter 0.5 in, Head Height 0.144 in, Maximum Hole Diameter 0.272 in, Minimum Hole Diameter 0.261 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCY0, Rivet Length 2.015 in, Shear Strength 2,500 lb, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0125)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- ZORO SELECT Dowel Pin, 416SS, 2 Diax16mm L, PK10 (MDP13-7)
- TOMPKINS Hydraulic Fitting-International10MM BONDED SEAL (DS-MM-10)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGPB-R6-10G-PKT)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-42)
- Magna-Grips Blind Rivets