Shop All Handheld Flashlights
Maglite
Solitaire LED AAA Flashlight Presentation Box Red
Mfr # J3A032
Zoro # G800943429
product price: $18.49
/ea
$18.49
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
- Brand Maglite
- MFR # J3A032
- Zoro # G800943429
- UPC # 38739600338
- Country of Origin Unknown
- Category Handheld Flashlights
Description
The MagLite Solitaire LED Flashlight is about the best example imaginable of the old adage that "big things come in small packages". This tiny pen light is packed full of lumens, bringing the classic look of the original 1980s MagLite Solitaire Flashlight into the modern age of LED lighting. With super-simple twist-on, twist-off activation, the MagLite Solitaire LED also gives you the ability to focus the beam from a wide-angle floodlight to a narrow spot beam. The high-powered LED bulb of this tiny titan has enough power to light up objects on the far end of a parking lot, and this keychain flashlight is tiny enough that it can live in your pocket - always there when you need it!
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
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm (ENISHH25E)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- WESTINGHOUSE Bulb LED Dimmable 9W 120V A15 Filament 3000K Clear E26 Meduim Base, 6PK (5279020)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K (LED-7312-35K-G2)
- MAGLITE Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D026K)
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries (MA390497)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- MAGLITE Service Kit Mini Mag Aa Flashlights (AM2A064)
- MAGLITE MAG-Lite 459-M2A11C Blue Aa Mini-Mag Combo Pack W-Batteries (459-M2A11C)
- MAGLITE MAG-Lite 459-S6D016 Ml-6 6D-Cell Maglite Flash- Light Black (459-S6D016)
- POWERZONE Flashlight 9Led Display/123Aaa (LFL215-9T)
- Maglite Handheld Flashlights