Shop All Flashlight Accessories
Maglite
Replacement Lamp for Mfr. No. LMSA501K
Mfr # LMXA501K
Zoro # G5103716
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- For Use With Mfr. No. LMSA501K
- Lamp Type Xenon
- Compatible with Brand Maglite
- Product Type Replacement Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # LMXA501K
- Zoro # G5103716
- UPC # 038739107202
- Country of Origin Germany
- Category Flashlight Accessories
Details
Item | Replacement Lamp |
Lighting Technology | Xenon |
For Use With | Mfr. No. LMSA501K |
Lamp Type | Xenon |
Compatible with Brand | Maglite |
Product Type | Replacement Bulb |
Compatible with Manufacturer Model Number | LMSA501K |
Compatible Manufacturer Part Number | LMSA501K |
Compatible with Manufacturer Part Number | LMSA501K |
Compatible with Manufacturer Model Number [NEW] | LMSA501K |
Compatible Manufacturer Model Number | LMSA501K |
For Use with Mfr. Model Number | LMSA501K |
For Use With Mfr. Model Number | LMSA501K |
Description
Replacement Lamp, Compatible with Brand Maglite, Compatible with Manufacturer Model Number LMSA501K, Lighting Technology Xenon, Product Type Replacement Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- ILC Replacement for Grainger 3vpx1 replacement light bulb lamp (3VPX1 GRAINGER)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- MAGLITE Flashlight Holster, Black, 3-5/8 in. H (ASXD056K)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- MAGLITE Lens and Holder, Clear, F/AA Mini Mag-Lite (108-000-870)
- MAGLITE Replacement Lens, F/C-D Cell Mag-Lite (108-000-867)
- GOULD & GOODRICH Ring Holder, For 2-1/4 In Belt (B493D)
- Maglite Flashlight Accessories