Shop All Flashlight Accessories
Maglite
Mounting Brackets D-Cell (LR20) 2 pk
Mfr # ASXD026K
Zoro # G1762284
original price:
$7.33
4% off
new price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Flashlight Mounting Supplies
- Includes (2) Clamps, Mounting Hardware
- For Use With Mfr. No. TS2D016K, S3D016, TS4D016K, TS5D016K, TS6D016K, 2V929-2V931 3JL14-3JL22
- Color Black
- Accessory Type D Cell Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # ASXD026K
- Zoro # G1762284
- UPC # 038739080079
- Country of Origin United States
- Category Flashlight Accessories
Details
Sub-Category | Flashlight Mounting Supplies |
Item | D Cell Mounting Brackets |
Includes | (2) Clamps, Mounting Hardware |
For Use With | Mfr. No. TS2D016K, S3D016, TS4D016K, TS5D016K, TS6D016K, 2V929-2V931 3JL14-3JL22 |
Color | Black |
Accessory Type | D Cell Mounting Brackets |
Compatible with Manufacturer Model Number | 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K |
Compatible with Brand | Universal |
Product Type | Surface Mount |
Compatible with Manufacturer Model Number [NEW] | 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K |
Compatible Manufacturer Part Number | 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K |
Compatible with Manufacturer Part Number | 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K |
Compatible Manufacturer Model Number | 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K |
For Use with Mfr. Model Number | 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K |
For Use With Mfr. Model Number | 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K |
Description
D Cell Mounting Brackets, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number 2V929-2V931 3JL14-3JL22, S3D016, TS2D016K, TS4D016K, TS5D016K, TS6D016K, Includes (2) Clamps, Mounting Hardware, Product Type Surface Mount, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- ILC Replacement For HIKARI JD 130V 500W DC BA15D FROST (WX-SLKB-3)
- KILLARK Guard, For NV2 Series (NV2GG)
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- MAGLITE Lens and Holder, Clear, F/AA Mini Mag-Lite (108-000-870)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- MAGLITE MAG-Lite 459-ASXD026 D-Cell Auto Clampsreplaces As (459-ASXD026)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- STREAMLIGHT Nylon Holster, Loop (68905)
- Maglite Flashlight Accessories