Maglite

MAGLITE Xenon 9 Lumens Industrial Black Penlight (Discontinued)


Key Features

  • Lamp Type Xenon
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Penlight
  • Number of Batteries 2
  • Lumens Range 0 to 49
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size AAA
Length 5.0 in
Overall Length 5 in
Battery Size AAA

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Body Color Black, Body Material Aluminum, Lighting Technology Xenon, Maximum Brightness 9 lm, Includes Charger No, Beam Focus Fixed, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.