Shop All Handheld Flashlights
Maglite
Maglite ST2D106 2D Cell Flashlight - Silver
Mfr # ST2D106
Zoro # G004133817
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # ST2D106
- Zoro # G004133817
- UPC # 38739510118
- Country of Origin China
- Category Handheld Flashlights
Description
Every Mag-Lite flashlight embodies a precise balance of refined optics efficient power durability and quality. Each Mag-Lite D-Cell flashlight includes A bright focusable LED ( for power consevation) or the high intensity White Star Krypton Gas Lamp (stored in Tail Base) for enhanced brilliance and extended range. Interchangeable Light Sourcing - Use either the installed LED module or the Krypton lamp (stored in the tailcap). Features: High-intensity light beam + turn cam action focus spot-to-flood Self-cleaning rotary switch 3 position On Off and Signal Spare lamp safely secured in the tailcap High-strength aluminum alloy cases O-ring sealed for water resistance Specifications: - Overall Length: 10" - Barrel Diameter: 1 9/16" - Head Diameter: 2 +" - Weight w/out battery: 14oz - Weight w/ battery: 23oz - Battery Life Continuous on time: 9-10 hours - Battery Voltage Output: 3.0 volts - Batteries Required: (2) D size alkaline
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3949)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ILC Replacement For Feit Electric Bpq50/G8/Rp Light Bulb Lamp 2 Pack, 2PK (Feit Electric Bpq50/g8/rp)
- MAGLITE Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D026K)
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries (MA390497)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 136 lm (TS6D036K)
- MAGLITE MAG-Lite 459-S3D016 Black Hang Pack 3-Cell Dflash Light (459-S3D016)
- MAGLITE Mag-Lite 459-XL50-S3016 Extra large; 50 Led Flashlight; 3 Aaa; Black (459-XL50-S3016)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (LD30)
- Maglite Handheld Flashlights