Shop All Handheld Flashlights
Maglite
Maglite SP2P117 LED Mini Maglite 2-Cell AA Pro PB Blue
Mfr # SP2P117
Zoro # G904134150
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # SP2P117
- Zoro # G904134150
- Country of Origin China
- Category Handheld Flashlights
Description
Mini Mag Led Pro - AA, Blue, Presentation Box
Manufacture ID: SP2P117
Introducing the Mini MagLite PROTM LED Flashlight. The iconic look of the original Mini Maglite® 2AA flashlight, introduced more than a quarter-century ago, is still seen in this newest member of the family. So is that same classic simplicity of function. But there’s one big difference: A state of the art LED light engine for unprecedented performance.
Classic Simplicity - Twist the head to turn on, turn off, and focus
Modern Power - Next-generation LED for a whole new level of brightness
Specifications:
- Length: 6.607"
- Barrel Diameter: .709"
- Head Diameter: 1"
- Weight with batteries: 4.15 oz
Manufacture ID: SP2P117
Introducing the Mini MagLite PROTM LED Flashlight. The iconic look of the original Mini Maglite® 2AA flashlight, introduced more than a quarter-century ago, is still seen in this newest member of the family. So is that same classic simplicity of function. But there’s one big difference: A state of the art LED light engine for unprecedented performance.
Classic Simplicity - Twist the head to turn on, turn off, and focus
Modern Power - Next-generation LED for a whole new level of brightness
Specifications:
- Length: 6.607"
- Barrel Diameter: .709"
- Head Diameter: 1"
- Weight with batteries: 4.15 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- ILC Replacement for GE General Electric G.E F5bx/841/eco replacement light bulb lamp, 2PK (F5BX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D036K)
- MAGLITE Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black (459-SP2P01H)
- MAGLITE Maglite S4D015 MagLite 4-cell D Display Box Black (S4D015)
- MAGLITE Gray No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 310 lm (SG2LRG6)
- MAGLITE MAG-Lite 459-M2A11H Aa Mini Blue Holster Combo Pack W-2Aa Batte (459-M2A11H)
- MAGLITE MAG-Lite 459-S3D016 Black Hang Pack 3-Cell Dflash Light (459-S3D016)
- LITEZALL 280 Lumen Tactical Flashlight and Pocket Knife Combo (LA-280+KNF-6/24)
- Maglite Handheld Flashlights