Shop All Mini and Specialty Flashlights
This Product is Discontinued
Maglite
MAGLITE LED 87 Lumens Industrial Gray Mini Flashlight (Discontinued)
Mfr # SP32096K
Zoro # G4883541
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 2
- Lumens Range 100 to 249
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # SP32096K
- Zoro # G4883541
- UPC # 038739560090
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.0 in |
Body Dia. | 0.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AAA |
Overall Length | 5 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1/2 in |
Description
Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 116 m, Maximum Brightness 100 lm, Weight with Batteries 1.73 oz., Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.