Shop All Flashlight Accessories
Maglite
MAGLITE C Cell Mag-Lite Holder
Mfr # ASXC046K
Zoro # G4223134
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Steel Ring
- For Use With C-cell Mag-lite Flashlight
- Color Black
- Width 2 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maglite
- MFR # ASXC046K
- Zoro # G4223134
- UPC # 038739108063
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Width | 2 in |
Overall Width | 2 in |
Details
Item | C Cell Mag-Lite Holder |
Includes | Steel Ring |
For Use With | C-cell Mag-lite Flashlight |
Color | Black |
Product Type | Ring Holder |
Compatible with Brand | Universal |
Description
C Cell Mag-Lite Holder, Color Black, Compatible with Brand Universal, Includes Steel Ring, Overall Width 2 in, Product Type Ring Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack (LR23959-4PK)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 40K (S29817)
- ADVANCE Ballast Elec 2-3 F32T8 (ICN3P2N35I)
- MAGLITE Flashlight Holster, Black, 3-5/8 in. H (ASXD056K)
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- MAGLITE Lens and Holder, Clear, F/AA Mini Mag-Lite (108-000-870)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- PROMIER PRODUCTS 200Lumen LED Hat Light (LA-CAP-6/24)
- Maglite Flashlight Accessories