Shop All Handheld Flashlights
Maglite
Mag-Lite 459-XL50-S3016 Extra large; 50 Led Flashlight; 3 Aaa; Black
Mfr # 459-XL50-S3016
Zoro # G804155200
product price: $96.05
/ea
Free Shipping & Returns
$96.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # 459-XL50-S3016
- Zoro # G804155200
- UPC # 747925358389
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Powerful projecting LED beam
- Compact, pocket-size design
- Push-button tailcap switch
- No. of Batteries - 3
- Batt. Size - AAA
- Batt. Type - Alkaline
- Color - Black
- Beam Concentration (MBCP) - 12533 cd
- Length - 4.8 in.
- Barrel Diameter - 1 in.
- Head Diameter - 1 in.
- Run Time - 8.75 h, 6.75 h [Min], 25.00 h [Max]
- Lumens - 200.00
- Body Material - Aluminum
- Case Material - Aluminum
- Finish - Anodized
- Power Source - Battery
- Beam Distance - 224m
- Includes - Gift Box, 3 AAA Batteries, Laser Engraving (One Location)
- Packing Type - Blister Pack
- Type - LED
- Item Weight - 3.68 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F13dbx/spx27/4p replacement light bulb lamp (F13DBX/SPX27/4P GE GENERAL ELECTRIC G.E)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- GT-LITE 10,000 Lumen LED Portable Work Light W/USB (GT-510-U)
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries (MA390497)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- MAGLITE Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D026K)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D116K)
- MAGLITE MAG-Lite 459-S3D016 Black Hang Pack 3-Cell Dflash Light (459-S3D016)
- MAGLITE MAG-Lite 459-S6D016 Ml-6 6D-Cell Maglite Flash- Light Black (459-S6D016)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- Maglite Handheld Flashlights