Shop All Mini and Specialty Flashlights
Maglite
Industrial Mini Flashlight, Incand, Silver
Mfr # K3A106K
Zoro # G5196116
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Flashlight Battery Size AAA
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # K3A106K
- Zoro # G5196116
- UPC # 038739201900
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 3.18 in |
Body Dia. | 0.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AAA |
Overall Length | 3 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1/2 in |
Description
Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 20 m, Maximum Brightness 2 lm, Weight with Batteries 0.80 oz., Includes Charger No, Drop Rating 1 m, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 50mr16/b/nsp11/c replacement light bulb lamp, 2PK (50MR16/B/NSP11/C OSRAM SYLVANIA)
- STREAMLIGHT Tactical Lantern, LED, Orange (45811)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- MAGLITE Mag-Lite Mini Pro Flashlight, 2 Aa, Black (MA388488)
- MAGLITE MAG-Lite 459-M3A016 Mini-Mag Aaa Flashlightblack Blister Pac (459-M3A016)
- MAGLITE MAG-Lite 459-M3A012 Aaa Mini Maglite Flashlight Black W-2 B (459-M3A012)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- STKR FLEXIT Auto- 200 Lumens Flexible Flashlight (00344)
- STREAMLIGHT STREAMLIGHT LED 11 Lumens Industrial Black Penlight (65018)
- Maglite Mini and Specialty Flashlights