Shop All Mini and Specialty Flashlights
Maglite
Industrial Mini Flashlight, Incand, Pink
Mfr # K3AMW6K
Zoro # G0909571
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Flashlight Battery Size AAA
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # K3AMW6K
- Zoro # G0909571
- UPC # 038739216980
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 3.18 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 0.5 in |
Battery Size | AAA |
Diameter | 0.5" |
Overall Length | 3 1/8 in |
Body Diameter | 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Pink, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 20 m, Maximum Brightness 2 lm, Weight with Batteries 0.80 oz., Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radium Nl-t2 13w/730/w4.3 replacement light bulb lamp (NL-T2 13W/730/W4.3 RADIUM)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F54W/T5/835/HO/ECO)
- STREAMLIGHT Safety Wand, Stinger, Blue (75902)
- MAGLITE MAG-Lite 459-M3A016 Mini-Mag Aaa Flashlightblack Blister Pac (459-M3A016)
- MAGLITE Mag-Lite Mini Pro Flashlight, 2 Aa, Black (MA388488)
- MAGLITE MAG-Lite 459-M3A012 Aaa Mini Maglite Flashlight Black W-2 B (459-M3A012)
- MAGLITE Industrial Mini Flashlight, Incand, Silver (K3A106K)
- HOLEX LED rechargeable pen light- Type: 170 (081579 170)
- PROMIER PRODUCTS Rechargeable Motion Activated Light Bar (LA-RZR25-8/32)
- STREAMLIGHT Penlight Stylus Pro Cob - Blue (66706)
- Maglite Mini and Specialty Flashlights