Shop All Mini and Specialty Flashlights
This Product is Discontinued
Maglite
Industrial Mini Flashlight, Incand, Blue (Discontinued)
Mfr # M3A112K
Zoro # G4085182
This Product is Discontinued
Key Features
- Lamp Type incandescent
- Flashlight Battery Size AAA
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 2
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maglite
- MFR # M3A112K
- Zoro # G4085182
- UPC # 038739162218
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 2.5 in |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 5 in |
Body Diameter | 2 1/2 in |
Description
Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Blue, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 31 m, Maximum Brightness 9 lm, Weight with Batteries 1.73 oz., Includes Charger No, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.