Shop All Flashlight Accessories
This Product is Discontinued
Maglite
Holster, Light/Knife, AA (Discontinued)
Mfr # AM2A346K
Zoro # G2246885
This Product is Discontinued
Key Features
- For Use With Mfr. No. M2A756K AA Mini Mag/Pocket Knife
- Color Black
- Width 2 1/4 in
- Product Type Holster
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # AM2A346K
- Zoro # G2246885
- UPC # 038739080901
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Details
Item | Leather Holster |
For Use With | Mfr. No. M2A756K AA Mini Mag/Pocket Knife |
Color | Black |
Product Type | Holster |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number | M2A756K |
Compatible with Manufacturer Part Number | M2A756K |
Compatible Manufacturer Part Number | M2A756K |
Compatible with Manufacturer Model Number [NEW] | M2A756K |
Compatible Manufacturer Model Number | M2A756K |
For Use with Mfr. Model Number | M2A756K |
For Use With Mfr. Model Number | M2A756K |
Description
Leather Holster, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number M2A756K, Overall Width 2 1/4 in, Product Type Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.