Shop All Flashlight Accessories
Maglite
Holster for MAGLITE® D-Cell
Mfr # ASXD036K
Zoro # G3170237
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TS2D016K-TS4D016K, TS5D016K, TS6D016K
- Color Black
- Compatible with Brand Universal
- Product Type Ring Holder
- Compatible with Manufacturer Model Number TS2D016K-TS4D016K, TS5D016K, TS6D016K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # ASXD036K
- Zoro # G3170237
- UPC # 038739108056
- Country of Origin United States
- Category Flashlight Accessories
Details
Item | Mag D Belt Holster |
For Use With | Mfr. No. TS2D016K-TS4D016K, TS5D016K, TS6D016K |
Color | Black |
Compatible with Brand | Universal |
Product Type | Ring Holder |
Compatible with Manufacturer Model Number | TS2D016K-TS4D016K, TS5D016K, TS6D016K |
Compatible Manufacturer Part Number | TS2D016K-TS4D016K, TS5D016K, TS6D016K |
Compatible with Manufacturer Model Number [NEW] | TS2D016K-TS4D016K, TS5D016K, TS6D016K |
Compatible with Manufacturer Part Number | TS2D016K-TS4D016K, TS5D016K, TS6D016K |
Compatible Manufacturer Model Number | TS2D016K-TS4D016K, TS5D016K, TS6D016K |
For Use with Mfr. Model Number | TS2D016K-TS4D016K, TS5D016K, TS6D016K |
For Use With Mfr. Model Number | TS2D016K-TS4D016K, TS5D016K, TS6D016K |
Material | Leather |
Description
Mag D Belt Holster, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number TS2D016K-TS4D016K, TS5D016K, TS6D016K, Product Type Ring Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- ILC Replacement for Osram Sylvania HLX 64634 replacement light bulb lamp (HLX 64634 OSRAM SYLVANIA)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- MANGO POWER Home Backup Kit 2x E 1x mPanel Pro 6kW/7kWh 240V (HBK2xMPE1xmPP)
- MAGLITE Replacement Lens, F/C-D Cell Mag-Lite (108-000-867)
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- MAGLITE Flashlight Holster, Black, 3-5/8 in. H (ASXD056K)
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- Maglite Flashlight Accessories