Shop All Handheld Flashlights
Maglite
Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm
Mfr # TS3D026K
Zoro # G4184555
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Maximum Lumens Output 45 lm
- Number of Batteries 3
- Flashlight Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # TS3D026K
- Zoro # G4184555
- UPC # 038739026336
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Length | 12.34 in |
Body Dia. | 1.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | D |
Body Diameter | 1 in |
Overall Length | 12 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Green, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 254 m, Maximum Brightness 45 lm, Weight with Batteries 30.1 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (21U499)
- SCHOOL SMART CLOCK 13 INCH LED HI RED (WC-407E)
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D036K)
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries (MA390497)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D116K)
- MAGLITE Gray No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 310 lm (SG2LRG6)
- MAGLITE MAG-Lite 459-M2A11H Aa Mini Blue Holster Combo Pack W-2Aa Batte (459-M2A11H)
- QUIQLITE Quiqlite QL-Q-QX2RW USB Rechargeable Flashlight (QL-Q-QX2RW)
- Maglite Handheld Flashlights