Shop All Handheld Flashlights
This Product is Discontinued
Maglite
Gray No Led Industrial Handheld Flashlight, Alkaline D, 9 lm (Discontinued)
Mfr # TT2D096K
Zoro # G3848013
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 213 lm
- Number of Batteries 2
- Flashlight Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # TT2D096K
- Zoro # G3848013
- UPC # 038739510101
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Length | 10.0 in |
Body Dia. | 2.31 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | D |
Overall Length | 10 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 1/4 in |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 464 m, Maximum Brightness 213 lm, Weight with Batteries 23.1 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.