Shop All Flashlight Accessories
This Product is Discontinued
Maglite
Flashlight Holster, Nylon, Black (Discontinued)
Mfr # XLXXX-A3046K
Zoro # G4860536
This Product is Discontinued
Key Features
- For Use With Mfr. No. XL50-S3016K, XL100-S3016K, XL200-S3016
- Color Black
- Width 2 1/4 in
- Height 6 in
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # XLXXX-A3046K
- Zoro # G4860536
- UPC # 038739088570
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Width | 2 1/4 in |
Height | 6 in |
Length | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Height | 6 in |
Overall Width | 2 1/4 in |
Details
Item | Flashlight Belt Holster |
For Use With | Mfr. No. XL50-S3016K, XL100-S3016K, XL200-S3016 |
Color | Black |
Compatible with Manufacturer Model Number | XL100-S3016K, XL200-S3016, XL50-S3016K |
Product Type | Holster |
Material | Nylon |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number [NEW] | XL100-S3016K, XL200-S3016, XL50-S3016K |
Compatible with Manufacturer Part Number | XL100-S3016K, XL200-S3016, XL50-S3016K |
Compatible Manufacturer Part Number | XL100-S3016K, XL200-S3016, XL50-S3016K |
Compatible Manufacturer Model Number | XL100-S3016K, XL200-S3016, XL50-S3016K |
For Use with Mfr. Model Number | XL100-S3016K, XL200-S3016, XL50-S3016K |
For Use With Mfr. Model Number | XL100-S3016K, XL200-S3016, XL50-S3016K |
Description
Flashlight Belt Holster, Color Black, Compatible with Brand Universal, Compatible Manufacturer Part Number XL100-S3016K, XL200-S3016, XL50-S3016K, Material Nylon, Overall Height 6 in, Overall Length 1 3/4 in, Overall Width 2 1/4 in, Product Type Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.