Shop All Flashlight Accessories
Maglite
Flashlight Holster, Blck, For Mini Maglite
Mfr # AM2A056K
Zoro # G5412285
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SP2209HK
- Color Black
- Length 1/8 in
- Height 7 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # AM2A056K
- Zoro # G5412285
- UPC # 038739108551
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Length | 1/8 in |
Height | 7 in |
Width | 1 1/2 in |
Overall Length | 1/8 in |
Overall Height | 7 in |
Overall Width | 1 1/2 in |
Details
Item | Flashlight Holster |
For Use With | Mfr. No. SP2209HK |
Color | Black |
Compatible with Manufacturer Model Number | SP2209HK |
Compatible with Brand | Universal |
Product Type | Holster |
Compatible with Manufacturer Part Number | SP2209HK |
Compatible Manufacturer Part Number | SP2209HK |
Compatible with Manufacturer Model Number [NEW] | SP2209HK |
Compatible Manufacturer Model Number | SP2209HK |
For Use with Mfr. Model Number | SP2209HK |
For Use With Mfr. Model Number | SP2209HK |
Description
Flashlight Holster, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number SP2209HK, Overall Height 7 in, Overall Length 1/8 in, Overall Width 1 1/2 in, Product Type Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- STREAMLIGHT Stinger Smart Charger (STL75105)
- ILC Replacement for Satco 50par30ln/cap/wfl replacement light bulb lamp (50PAR30LN/CAP/WFL SATCO)
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- MAGLITE Lens and Holder, Clear, F/AA Mini Mag-Lite (108-000-870)
- MAGLITE Replacement Lens, F/C-D Cell Mag-Lite (108-000-867)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- Maglite Flashlight Accessories