Shop All Flashlight Accessories
This Product is Discontinued
Maglite
Charging Cradle for MAGLITE® RN1019K (Discontinued)
Mfr # ARXX185K
Zoro # G1247477
This Product is Discontinued
Key Features
- Cord Type Cord Not Included
- Charges Up To 1 Flashlight
- For Use With Mfr. No. RN1019K, RN2019K, RN3019K
- For Number of Flashlights 1
- Compatible with Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # ARXX185K
- Zoro # G1247477
- UPC # 038739087856
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Details
Item | Mag Charger Charging Cradle |
Cord Type | Cord Not Included |
Charges Up To | 1 Flashlight |
For Use With | Mfr. No. RN1019K, RN2019K, RN3019K |
For Number of Flashlights | 1 |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number | RN1019K, RN2019K, RN3019K |
Product Type | Charger Base with AC Cord |
Compatible Manufacturer Part Number | RN1019K, RN2019K, RN3019K |
Compatible with Manufacturer Part Number | RN1019K, RN2019K, RN3019K |
Compatible with Manufacturer Model Number [NEW] | RN1019K, RN2019K, RN3019K |
Compatible Manufacturer Model Number | RN1019K, RN2019K, RN3019K |
For Use with Mfr. Model Number | RN1019K, RN2019K, RN3019K |
For Use With Mfr. Model Number | RN1019K, RN2019K, RN3019K |
Description
Mag Charger Charging Cradle, Compatible with Manufacturer Model Number RN1019K, RN2019K, RN3019K, Compatible with Brand Universal, Cord Length Not Applicable, For Number of Flashlights 1, Product Type Charger Base with AC Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.