Maglite

Black Rechargeable Led Industrial Handheld Flashlight, 12V, 643 lm lm (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Handheld Flashlights

Key Features

  • Flashlight Grade Industrial
  • Lumens Range 450 to 750
  • Maximum Lumens Output 643 lm
  • Number of Batteries 1
  • Flashlight Battery Size 12 V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size 12 V
Length 12.81 in
Body Dia. 2.25 in
Manufacturers Warranty Length Limited Lifetime
Battery Size 12V

Description

Handheld Flashlight, Battery Size 12V, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 12.8 oz, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products