Shop All Handheld Flashlights
This Product is Discontinued
Maglite
Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 310 lm (Discontinued)
Mfr # SG2LRE6
Zoro # G4883645
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range 250 to 449
- Maximum Lumens Output 310 lm
- Number of Batteries 2
- Flashlight Battery Size CR123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maglite
- MFR # SG2LRE6
- Zoro # G4883645
- UPC # 038739670638
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123 |
Length | 5.28 in |
Body Dia. | 1.05 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Diameter | 1.1" |
Overall Length | 5 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Description
Handheld Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 182 m, Maximum Brightness 310 lm, Weight with Batteries 4.8 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Mount Type Clip, Special Operating Modes Strobe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.