Shop All Handheld Flashlights
This Product is Discontinued
Maglite
Black No incandescent Industrial Handheld Flashlight (Discontinued)
Mfr # M2A01H
Zoro # G5676286
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Number of Batteries 2
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maglite
- MFR # M2A01H
- Zoro # G5676286
- UPC # 038739060521
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Body Dia. | 0.72 in |
Body Diameter | 3/4 in |
Description
Mini Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Incandescent, Includes Charger No, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.