Shop All Hand Truck Accessories
Magliner
Wheel Guard Kit
Mfr # 301114K
Zoro # G7626687
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 1/2 in
- Overall Length 8 1/2 in
- Overall Width 2 1/2 in
- Material Aluminum/Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 301114K
- Zoro # G7626687
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 8 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 2 1/2 in |
Overall Depth | 1/2 in |
Overall HxWxD | 8 1/2 in x 2 1/2 in x 1/2 in |
Details
Material | Aluminum/Steel |
Color | Silver |
Item | Wheel Guard Kit for Hand Trucks |
For Use With | Magliner Hand Trucks |
Includes | Two Wheel Guards, Hardware and Assembly Instructions |
Weight | 1.5 lb |
Features | Prevents Load From Rubbing Against Hand Truck Wheels, Mounts On Wheel Bracket |
Compatible with Product Type | Magliner Hand Trucks |
Accessory Type | Wheel Guard Kit for Hand Trucks |
Description
Wheel Guard Kit for Hand Trucks, Overall Depth 1/2 in, Overall Width 2 1/2 in, Overall Height 8 1/2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Silver (EE1803TFX20)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Navy (406SOBC/NVY)
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 (DC60137)
- MAGLINER Wheel Multidirectional, 5"x1-1/2" (130502)
- MAGLINER Quick Attach Trailer Hitch Attachment (450149)
- MAGLINER Straight Back Frame, 1-1/4in Cross Braces (300001)
- MAGLINER Accessory Bag, Canvas, 29in x 12in, Black (302683)
- MAGLINER Stair Climber Kit, Trayless Water Truck (301481)
- MAGLINER Hi-U Extension, For Hand Trucks (40011F)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- Magliner Hand Trucks & Dollies