Shop All Rubber Wheels
Magliner
Wheel, 8 in H, 2-1/2 in W, 8 in D, Rubber
Mfr # 11825
Zoro # G4755694
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 1/2 in
- For Use With Magliner Hand Trucks
- Material Rubber
- Overall Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 11825
- Zoro # G4755694
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Overall Depth | 8 in |
Overall Height | 8 in |
Overall Width | 2 1/2 in |
For Axle Size | 5/8 in |
Details
Item | Replacement Wheel for Hand Trucks |
For Use With | Magliner Hand Trucks |
Material | Rubber |
Color | Black |
Finish | Polyolefin |
Load Capacity | 250 lb |
Wheel Material | Rubber |
Compatible with Product Type | Magliner Hand Trucks |
Wheel Type | Flat-Free |
Hub Position | Offset |
Description
Replacement Wheel for Hand Trucks, Load Capacity 250 lb, Wheel Dia. 8 in, Wheel Material Rubber, Wheel Width 2 1/2 in, For Axle Size 5/8 in, Wheel Type Flat-Free, Color Black, Finish Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-123214P)
- DAYTON Cable, 3/32 in., 500 ft., 7 x 7, Clear Vinyl (33RF94)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- MAGLINER Wheel, 8 in. Dia., Rubber, 2in. Wheel Width (10830)
- MAGLINER Mold On Rub Wheel, UseW/Mfr.No. HTMK49C1R (10815)
- MAGLINER Balloon Cushion Wheel 10 In (101030)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 880 lb. (ALEV 150/20K-BB0.5)
- COLSON Colson® 2 Series Wheel 2.00003.441 - 3-1/2 x 1-1/4 Performa Rubber 3/8 Delrin Bushing - Gray (2.00003.441)
- Magliner Caster Wheels