Shop All Hand Truck Accessories
Magliner
Wheel 1075 Pu Balloon Cushion
Mfr # 111075
Zoro # G7622067
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Length 2 3/4 in
- Overall Width 10 in
- Material HDPE/Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 111075
- Zoro # G7622067
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 10 in |
Overall Length | 2 3/4 in |
Overall Width | 10 in |
Wheel Diameter | 10 in |
Fits Axle Dia. | 5/8 in |
Wheel Width | 2 3/4 in |
Wheel Dia. | 10 in |
For Axle Size | 5/8 in |
Details
Material | HDPE/Polyurethane |
Color | Black |
Load Capacity | 250 lb |
Item | Replacement Wheel for Hand Trucks |
Wheel Type | Tread on Core |
For Use With | Magliner Hand Trucks |
Wheel Material | Polyurethane |
Hub Position | Offset |
Compatible with Product Type | Magliner Hand Trucks |
Accessory Type | Replacement Wheel for Hand Trucks |
Description
Replacement Wheel for Hand Trucks, Load Capacity 250 lb, Wheel Dia. 10 in, Wheel Material Polyurethane, Wheel Width 2 3/4 in, For Axle Size 5/8 in, Wheel Type Tread on Core, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- DLM EOD Lip Extension, Extend Link Assy (Oth (DOTH3585)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 80-010YB .25 x 600 ft. Buffalo Twisted Polypro Rope in Yellow and Black (80-010YB)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- MAGLINER Handle 15C Vert Loop 60In For Strght Frm (300978)
- MAGLINER Accessory Bag, Canvas, 16-1/2 in x 12 in (302681)
- MAGLINER Wheel, 10", Interlocked Microcell Foam (111080)
- TRUE TEMPER Wheelbarrow Tire Fl-Free Solid (FFTCC)
- Magliner Hand Trucks & Dollies