Shop All Walk Ramps
Magliner
Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft
Mfr # VR29122
Zoro # G9806544
product price: $657.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,900 lb
- Service Height Range 46 in
- Overall Length 12 ft
- Overall Width 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # VR29122
- Zoro # G9806544
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 46 in |
Overall Length | 12 ft |
Overall Width | 28 3/4 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,900 lb |
Net Weight | 110 lb |
Foldable | No |
Deck | Twin-Tooth |
Material | Aluminum |
Includes | (2) Heavy Duty Safety Hook |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,900 lb, Service Height Range 46 in, Overall Length 12 ft, Overall Width 28 3/4 in, Aluminum, Twin-Tooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb (STC11-G)
- ZORO SELECT Bolt Set, PK28 (MH4HUR7G)
- LIFT-ALL Tie Down Winch, Weld on, 5000 lb. (61222)
- ELLIS Holdown Springs, Pawl Spring (15-020)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR39032)
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- Magliner Ramps