Shop All Walk Ramps
Magliner
Walk Ramp, 3000 lb., Up to 9 in.
Mfr # VR29032
Zoro # G5582367
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 3,000 lb
- Service Height Range Up to 9 in
- Overall Length 3 ft
- Overall Width 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # VR29032
- Zoro # G5582367
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 9 in |
Overall Length | 3 ft |
Overall Width | 28 3/4 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 3,000 lb |
Foldable | No |
Deck | Non-Skid |
Material | Aluminum |
Net Weight | 36 lb |
Includes | Safety Chains |
Description
Walk Ramp, Apron End End Style, Load Capacity 3,000 lb, Service Height Range Up to 9 in, Overall Length 3 ft, Overall Width 28 3/4 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- JET TOOLS 5500 lb. Pallet Truck; 27" x 48" (PT-2748JA) (161009)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-WK)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR39042)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR29072)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR29052)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- Magliner Ramps