Shop All Walk Ramps
Magliner
Walk Ramp, 3000 lb., Up to 18 in.
Mfr # VR39052
Zoro # G5694412
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 3,000 lb
- Service Height Range Up to 18 in
- Overall Length 5 ft
- Overall Width 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # VR39052
- Zoro # G5694412
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 18 in |
Overall Length | 5 ft |
Overall Width | 39 1/2 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 3,000 lb |
Deck | Non-Skid |
Material | Aluminum |
Foldable | No |
Includes | Safety Chains |
Net Weight | 67 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 3,000 lb, Service Height Range Up to 18 in, Overall Length 5 ft, Overall Width 39 1/2 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1603DFX4)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 12" x 2" Solid Rubber Wheel SL12-78 - Axel Size 7/8" (SL12-78)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR39042)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- Magliner Ramps