Shop All Walk Ramps
Magliner
Walk Ramp, 3000 lb., Up to 18 in.
Mfr # VR29052
Zoro # G5584695
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 3,000 lb
- Service Height Range Up to 18 in
- Overall Length 5 ft
- Overall Width 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # VR29052
- Zoro # G5584695
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 18 in |
Overall Length | 5 ft |
Overall Width | 28 3/4 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 3,000 lb |
Includes | Safety Chains |
Deck | Non-Skid |
Foldable | No |
Material | Aluminum |
Net Weight | 54 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 3,000 lb, Service Height Range Up to 18 in, Overall Length 5 ft, Overall Width 28 3/4 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- CROSBY MANT KT 1T-IP10/U 10 IP-MAINT (2715009)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR29072)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR39032)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR39042)
- ZORO SELECT Walk Ramp, Apron End, 1000lb, 40 In x 16 ft (1VKD8)
- Magliner Walk Ramps