Shop All Walk Ramps
Magliner
Walk Ramp, 2800 lb., Up to 27 in.
Mfr # VR39072
Zoro # G9826363
product price: $597.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 2,800 lb
- Service Height Range Up to 27 in
- Overall Length 7 ft
- Overall Width 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # VR39072
- Zoro # G9826363
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 27 in |
Overall Length | 7 ft |
Overall Width | 39 1/2 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 2,800 lb |
Foldable | No |
Deck | Non-Skid |
Includes | Safety Chains |
Net Weight | 90 lb |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 2,800 lb, Service Height Range Up to 27 in, Overall Length 7 ft, Overall Width 39 1/2 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- BOATBUCKLE Strap-Winch 15Ft X 2In, #F14214 (F14214)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR39042)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR29032)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 7/8" H (MRAEZ0110)
- Magliner Ramps