Shop All Walk Ramps
Magliner
Walk Ramp, 2800 lb., Up to 27 in.
Mfr # VR29072
Zoro # G5575902
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 2,800 lb
- Service Height Range Up to 27 in
- Overall Length 7 ft
- Overall Width 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # VR29072
- Zoro # G5575902
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 27 in |
Overall Length | 7 ft |
Overall Width | 28 3/4 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 2,800 lb |
Net Weight | 72 lb |
Deck | Non-Skid |
Foldable | No |
Includes | Safety Chains |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 2,800 lb, Service Height Range Up to 27 in, Overall Length 7 ft, Overall Width 28 3/4 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER L102100 100ft, 2-Man Rope Horizontal Life (L102100)
- SAW TRAX Yel-Low Safety Dolly (YSD)
- RUBBERMAID Caster 3" Bucket For - Part# Rbmd6111-L3 (RBMD6111-L3)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-48)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR29032)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR39032)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR39042)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR29052)
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- Magliner Ramps