Shop All Walk Ramps
Magliner
Walk Ramp, 2800 lb., Up to 21 in.
Mfr # VR39062
Zoro # G9826372
product price: $523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 2,800 lb
- Service Height Range Up to 21 in
- Overall Length 6 ft
- Overall Width 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # VR39062
- Zoro # G9826372
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 21 in |
Overall Length | 6 ft |
Overall Width | 39 1/2 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 2,800 lb |
Net Weight | 76 lb |
Material | Aluminum |
Deck | Non-Skid |
Foldable | No |
Includes | Safety Chains |
Description
Walk Ramp, Apron End End Style, Load Capacity 2,800 lb, Service Height Range Up to 21 in, Overall Length 6 ft, Overall Width 39 1/2 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- THE BRUSH MAN 21” Natural Rubber Bungee Cord, S-Hooks Installed, 50PK (BUNGEE-RBR-21)
- ZORO SELECT Socket Mounting Base, Double, L 7-1/2 In (2HER8)
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR29072)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR39032)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR39042)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- Magliner Ramps