Shop All Loading Ramps
Magliner
VR39162 3900 Series 16' Apron Model Van Walk Ramp
Mfr # 546MGVR39162
Zoro # G311730075
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGVR39162
- Zoro # G311730075
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR39162 3900 Series 16' apron model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features an 8'' apron or an end piece that's angled to rest flush against the ground. It helps fill in the gap between the ground and the bottom end of the ramp making it easier to roll a hand truck onto or off of the ramp. Made for industrial use it accommodates up to 1000 lb. of weight.Overall Dimensions:Length: 16'Width: 39 1/2''Width usable: 37''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- BALDWIN FILTERS Air Filter, 7-9/32 x 1-5/16 in. (PA4422)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- GEN-Y HITCH 1 pair Heavy Duty 7 foot Aluminum Loading Ramps 14 x 84 3K Capacity Per Ramp (GH-16084)
- GEN-Y HITCH 1 pair Extreme Duty 6 foot Aluminum Loading Ramps 15 x 72 5K Capacity Per Ramp (GH-17072)
- AMERICAN FORGE & FOUNDRY Truck Ramp Equipment (3420ASD)
- STALWART Stalwart 75-CAR1064 Curb Ramps- 4 Ton Capacity Ramp; Gray - Set of 2 (75-CAR1064)
- WM SYSTEM Aluminum Loading Ramp, 47"W x 128"L & 1300 lbs. capacity, Universal vehicle compatibility (9ALN277/NS/HC)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- WM SYSTEM Aluminum Loading Ramp, 31"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN001/NS)
- Magliner Loading Ramps