Shop All Loading Ramps
Magliner
VR39142 3900 Series 14' Apron Model Van Walk Ramp
Mfr # 546MGVR39142
Zoro # G611730089
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 546MGVR39142
- Zoro # G611730089
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR39142 3900 Series 14' apron model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features an 8'' apron or an end piece that's angled to rest flush against the ground. It helps fill in the gap between the ground and the bottom end of the ramp making it easier to roll a hand truck onto or off of the ramp. Made for industrial use it accommodates up to 1600 lb. of weight.Overall Dimensions:Length: 14'Width: 39 1/2''Width usable: 37''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Capacity: 1600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP XL 9-1/2IN STEEL PASSENGER-SIDE RUNNING BOARD (NO BRACKETS) (495154)
- ZEP Concrete Remover, Liquid, Pail (165635)
- ILC Replacement for MITSUBISHI M001T80481 STARTER (M001T80481 STARTER)
- QUICKCABLE Red Terminal Protector Flag, 2/0-3/0, PK5 (5774-005R)
- GEN-Y HITCH Single Heavy Duty 10 foot Aluminum Loading Ramp 15 x 120 5K Capacity (GH-16120-1)
- WM SYSTEM Aluminum Loading Ramp, 39"W x 88"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN032/NS)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- HEAVY DUTY RAMPS Truck Ramps, Portable, 14000 lb. Cap., PR (Q4009-Rev1)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- Magliner Loading Ramps