Shop All Loading Ramps
Magliner
VR39121 3900 Series 12' Hook Model Van Walk Ramp
Mfr # 546MGVR39121
Zoro # G611730065
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGVR39121
- Zoro # G611730065
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR39121 3900 Series 12' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 1900 lb. of weight.Overall Dimensions:Length: 12'Width: 39 1/2''Width usable: 37''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 50''Capacity: 1900 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX NORTH AMERICA Polishing Pad, 4-13/32"Size, Hook-and-Loop (452661)
- ACCUFORM Steering Wheel Cover, Do Not Start, 16 In. (KDD814)
- VELVAC Valve, Sol/Air/Man Overide, 4-Way (320186)
- AUTO VENTSHADE 15-17 CHRYSLER 200 4PC IN-CHANNEL VENTVISOR (194997)
- FLEMING SUPPLY Loading Ramps Steel Set for ATVs, Motorcycles, Mowers, Carts Use with Pickup Trucks, 1200lb Capacity (329331BKL)
- GEN-Y HITCH 1 pair Heavy Duty 7 foot Aluminum Loading Ramps 14 x 84 3K Capacity Per Ramp (GH-16084)
- AMERICAN FORGE & FOUNDRY Truck Ramp Equipment (3420ASD)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- GEN-Y HITCH Single Heavy Duty 10 foot Aluminum Loading Ramp 15 x 120 5K Capacity (GH-16120-1)
- OMEGALIFT Wide Truck Ramps, 20 tons (93201)
- OTC Truck Ramp Step, Load Capacity 300 lb. (1534A)
- Magliner Loading Ramps