Shop All Loading Ramps
Magliner
VR39101 3900 Series 10' Hook Model Van Walk Ramp
Mfr # 546MGVR39101
Zoro # G811730070
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGVR39101
- Zoro # G811730070
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR39101 3900 Series 10' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 2200 lb. of weight.Overall Dimensions:Length: 10'Width: 39 1/2''Width usable: 37''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 41''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- PERFORMANCE TOOL Piston Ring Compressor 2-1/8 To 5 In, W80572 (W80572)
- GROTE Clearance/Marker Lamp, M1 Series, Yellow (47773)
- BLUE SEA SYSTEMS 2201 Black Terminal Feed Through Connector (2201)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- BLACK WIDOW Ramp, Portable, Load 10000 lb., H, PR1 (PSR295)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN505/NS)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- OTC Truck Ramp Step, Load Capacity 300 lb. (1534A)
- WM SYSTEM Aluminum Loading Ramp, 47"W x 128"L & 1300 lbs. capacity, Universal vehicle compatibility (9ALN277/NS/HC)
- ZORO SELECT Ramp, Truck or Van, L 96 In, PK2 (1DLU9)
- Magliner Loading Ramps