Shop All Loading Ramps
Magliner
VR39071 3900 Series 7' Hook Model Van Walk Ramp
Mfr # 546MGVR39071
Zoro # G711730071
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGVR39071
- Zoro # G711730071
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR39071 3900 Series 7' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 2800 lb. of weight.Overall Dimensions:Length: 7'Width: 39 1/2''Width usable: 37''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 32''Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING MIRROR-10.5-SS-CONVEX-CENTER MOUNT (12010)
- ACDELCO Filter Kit-Oil, Pf2263G (PF2263G)
- ACDELCO Filter-Oil, Pf457G (PF457G)
- LIPPERT PUMP WATER 12V 3.0 GPM WITH STRAINER AND CONNECTORS - RETAIL BOX (689052)
- GEN-Y HITCH 1 pair Heavy Duty 12 foot Aluminum Loading Ramps 15 x 144 4K Capacity Per Ramp (GH-16144)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 128"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN523/NS)
- LANDWAVE LandWave LWR (LWR)
- PIG Steel Loading Ramp with Non-Slip Grate 75" L x 27.38" W (PAK603)
- PIG Poly Loading Ramp 70" L x 28.5" W (PAK989)
- WM SYSTEM Aluminum Loading Ramp, 39"W x 88"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN032/NS)
- Magliner Loading Ramps