Shop All Loading Ramps
Magliner
VR39061 3900 Series 6' Hook Model Van Walk Ramp
Mfr # 546MGVR39061
Zoro # G011730085
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGVR39061
- Zoro # G011730085
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR39061 3900 Series 6' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 2800 lb. of weight.Overall Dimensions:Length: 6'Width: 39 1/2''Width usable: 37''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 25''Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 4/1 Gallon Jug Case (51934)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 18 Foot (DTR7018)
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Blue (74782)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- GEN-Y HITCH 1 pair Extreme Duty 6 foot Aluminum Loading Ramps 15 x 72 5K Capacity Per Ramp (GH-17072)
- PIG Steel Loading Ramp 38" L x 29.5" W (PAK538)
- HD RAMPS Truck Ramp, Portable, Load 15000 lb., PR (15-15-137-RISER)
- LANDWAVE LandWave LWR (LWR)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- Magliner Loading Ramps