Shop All Loading Ramps
Magliner
VR29161 2900 Series 16' Hook Model Van Walk Ramp
Mfr # 546MGVR29161
Zoro # G411730081
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGVR29161
- Zoro # G411730081
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR29161 2900 Series 16' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 1000 lb. of weight.Overall Dimensions:Length: 16'Width: 28 3/4''Width usable: 26 1/4''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 66''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Shunt 1000A/50mV-0, 5 / 2xM10 (SHU102050200)
- ROADPRO Stainless Steel Tool Box, 15" (SST00715)
- SPECTRA PREMIUM Fuel Tank, F1A (F1A)
- HAMPTON PRODUCTS-KEEPER 112 D RingBracket (89314)
- STALWART Stalwart 75-CAR1064 Curb Ramps- 4 Ton Capacity Ramp; Gray - Set of 2 (75-CAR1064)
- GEN-Y HITCH 1 pair Heavy Duty 12 foot Aluminum Loading Ramps 15 x 144 4K Capacity Per Ramp (GH-16144)
- OTC Truck Ramp Step, Load Capacity 300 lb. (1534A)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- WESTWARD Truck Ramps, Steel, 20 Tons, PR (1MZK3)
- GEN-Y HITCH Single Heavy Duty 10 foot Aluminum Loading Ramp 15 x 120 5K Capacity (GH-16120-1)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- Magliner Loading Ramps