Shop All Loading Ramps
Magliner
VR29141 2900 Series 14' Hook Model Van Walk Ramp
Mfr # 546MGVR29141
Zoro # G911730093
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 546MGVR29141
- Zoro # G911730093
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR29141 2900 Series 14' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 1600 lb. of weight.Overall Dimensions:Length: 14'Width: 28 3/4''Width usable: 26 1/4''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 56''Capacity: 1600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Outer Tube 59.5" x1.7" x1.7" (A-BP125081500-A)
- WIX FILTERS WIX Filters 51515R 5.17 In. Oil Filter (W68-51515R)
- ZEROSTART Engine Heater - 1000W 120V, 44Mm Thread Volvo (8600252)
- ARP 3/8 X 1.000 SS 12PT HEADER BOLT KIT (400-1210)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- DV8 OFFROAD TRACTION BOARD W BAG RED FINISH (RTB1-01RD)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- WM SYSTEM Aluminum Loading Ramp, 39"W x 88"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN032/NS)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 98"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN501/NS)
- ZORO SELECT Ramp, Folding, Stl, 80" L x 11" W, 1600 lb. (52JU43)
- Magliner Loading Ramps