Shop All Walk Ramps
Magliner
VR29062 2900 Series 6' Apron Model Van Walk Ramp
Mfr # 546MGVR29062
Zoro # G211638990
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGVR29062
- Zoro # G211638990
- Country of Origin United States
- Category Walk Ramps
Description
Made of tough interlocking aluminum the Magliner VR29062 2900 Series 6' apron model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features an 8'' apron or an end piece that's angled to rest flush against the ground. It helps fill in the gap between the ground and the bottom end of the ramp making it easier to roll a hand truck onto or off of the ramp. Made for industrial use it accommodates up to 2800 lb. of weight.Overall Dimensions:Length: 6'Width: 28 3/4''Width usable: 26 1/4''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Assembly Kit (MH2MPU505G)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 6 1/2", 1/4" Faster (RF523)
- DAYTON Piston Seal Kit (MH60-156G)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR29072)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SL530)
- Magliner Ramps