Shop All Walk Ramps
Magliner
VR29052 2900 Series 5' Apron Model Van Walk Ramp
Mfr # 546MGVR29052
Zoro # G111638984
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 546MGVR29052
- Zoro # G111638984
- Country of Origin United States
- Category Walk Ramps
Description
Made of tough interlocking aluminum the Magliner VR29052 2900 Series 5' apron model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features an 8'' apron or an end piece that's angled to rest flush against the ground. It helps fill in the gap between the ground and the bottom end of the ramp making it easier to roll a hand truck onto or off of the ramp. Made for industrial use it accommodates up to 3000 lb. of weight.Overall Dimensions:Length: 5'Width: 28 3/4''Width usable: 26 1/4''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- KINGCORD 1/4 in. x 1,000 ft. Yellow Hollow Core Polypropylene Barrier Rope (644731TV)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR29052)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- Magliner Walk Ramps