Shop All Loading Ramps
Magliner
VR29031 2900 Series 3' Hook Model Van Walk Ramp
Mfr # 546MGVR29031
Zoro # G711730064
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 546MGVR29031
- Zoro # G711730064
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR29031 2900 Series 3' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 3000 lb. of weight.Overall Dimensions:Length: 3'Width: 28 3/4''Width usable: 26 1/4''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 13''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E 43115 (43115 GE GENERAL ELECTRIC G.E)
- ROTELLA Motor Oil, 15W-40, Synthetic Blend, 1 Gal. (550045348)
- A & I PRODUCTS Pan Seat, Steel 21" x14" x1" (A-3698466M91)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- HANDI RAMP Aluminum Van Ramp 6-1/2' L x 26" W, 750 lb capacity (AVR7826)
- WM SYSTEM Aluminum Loading Ramp, 31"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN001/NS)
- LANDWAVE LandWave LWR2 Ramps - 2 Pack (LWR2)
- OMEGALIFT Truck Ramps, 20 tons (93200)
- EJOY 15000 lbs Capacity Steel Dock Loading Borad With Handles (72x72LoadingDock)
- Magliner Loading Ramps