Shop All Hand Trucks
Magliner
Two-Wheel Snack Truck, 80 lb., 8 in. dia.
Mfr # HSK811AA1--5
Zoro # G5497755
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61 1/2 in
- Overall Width 17 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HSK811AA1--5
- Zoro # G5497755
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 61 1/2 in |
Overall Width | 17 in |
Wheel Diameter | 8 in |
Wheel Width | 1 5/8 in |
Overall Depth | 18 in |
Noseplate Depth | 7 1/2 in |
Noseplate Width | 14 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 14 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 8 in |
Maximum Stack Height | 52 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Handle Height | 61 1/2 in |
Axle-Mounted Wheel Width | 1 5/8 in |
Overall HxWxD | 61 1/2 in x 17 in x 20 in |
Description
Hand Truck, Load Capacity 500 lb, Overall Depth 18 in, Overall Height 61 1/2 in, Overall Width 17 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-4YX96-CK - Fits Dayton Model # 4YX96 (GWK-4YX96-CK)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK111AA4)
- MAGLINER Modular Hand Truck, Sleeved Loop Handle (HMK119UAC)
- MAGLINER General Purpose Hand Truck, 47-5/8 In. H (HMK116E12)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAE)
- MAGLINER Hand Truck Replacement Wheels - Solid Rubber (111025******)
- DAYTON General Purpose Hand Truck, 800 lb. (2NXA9)
- Magliner Hand Trucks & Dollies