Shop All Hand Truck Accessories
Magliner
Straight Back Frame, 1-1/4in Cross Braces
Mfr # 300001
Zoro # G4776527
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Width 11 in
- Material Aluminum
- Color Silver
- Overall Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 300001
- Zoro # G4776527
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 39 in |
Overall Width | 11 in |
Overall Depth | 1 1/2 in |
Overall HxWxD | 39 in x 11 in x 1 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Item | Straight Back Frame for Hand Trucks |
For Use With | Magliner Hand Trucks |
Includes | 1 1/4 in Cross Braces |
Weight | 6 lb |
Compatible with Product Type | Magliner Hand Trucks |
Features | The Frame's Bolted Cross Braces Have Internal Rib Structure and Are Up To 10 Times More Stronger, Frame Utilizes Heavy-Duty Side Rail Extrusion for Increased Durability |
Frame Type | Flat Back |
Accessory Type | Straight Back Frame for Hand Trucks |
Description
Straight Back Frame for Hand Trucks, Overall Depth 1 1/2 in, Overall Width 11 in, Overall Height 39 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 2000 lb. Capacity (Q7972)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- MAGLINER Folding Nose Extention Plate, Alum, 300 lb (301019)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- MAGLINER Horizontal U-Loop Handle w/Vinyl Sleeve (301008)
- MAGLINER Stair Climber Kit, Trayless Water Truck (301481)
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- Magliner Hand Trucks & Dollies